Shop All Laser Printer Drums & Fusers
Xerox
Drum Unit, 40,000 Page-Yield, Cyan
Mfr # 108R01485
Zoro # G206437959
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 40000
- Printer Brand Xerox®
- For Use With Xerox® VersaLink® C600, C605
- Compatibility OEM
- Color Cyan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 108R01485
- Zoro # G206437959
- UPC # 95205866353
- Country of Origin Viet Nam
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 40000 |
Printer Brand | Xerox® |
For Use With | Xerox® VersaLink® C600, C605 |
Compatibility | OEM |
Color | Cyan |
Item | Drum Unit |
Description
For excellent performance, quality and total cost of ownership, buy genuine Xerox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll (DL631J)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- XEROX Xerox Drum Unit, 96000 Yield (013R00591)
- GENERIC Replacment Cartridge For XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- GENERIC Replacment Drum for XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- GENERIC Replacment Drum For XEROX COMP. 7760 DRUM (108R00713)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- XEROX 101R00474 Drum Unit, 10,000 Page-Yield, Black (101R00474)
- RICOH Photoconductor Unit 406663, 50,000 Page-Yield, Tri-Color, PK3 (406663)
- Xerox Printers & Scanners