Shop All Laser Printer Drums & Fusers
Xerox
Drum Unit, 013R00659, 51K Page-Yld, Magenta
Mfr # 013R00659
Zoro # G8855032
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 51000
- Printer Brand Xerox®
- For Use With Xerox® WorkCentre® 7120, 7125, 7220, 7225
- Compatibility Xerox WorkCentre 7120 Printer
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 013R00659
- Zoro # G8855032
- Country of Origin China
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 51000 |
Printer Brand | Xerox® |
For Use With | Xerox® WorkCentre® 7120, 7125, 7220, 7225 |
Item | Drum Unit |
Compatibility | Xerox WorkCentre 7120 Printer |
Color | Magenta |
Product Type | Imaging Drum |
Description
Drum Unit,013R00659,51K Page-Yld,Magenta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- ZORO SELECT Dispenser Stand, 59In Double Roll (5NWA0)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- XEROX 108R01419 Drum Unit, 48,000 Page-Yield, Yellow (108R01419)
- XEROX Xerox Drum Unit, 96000 Yield (013R00591)
- GENERIC Replacment Drum For XEROX COMP. 7760 DRUM (108R00713)
- XEROX 108R01417 Drum Unit, 48,000 Page-Yield, Cyan (108R01417)
- XEROX Fax Drum Cartridge 10K YLD (101R203)
- GENERIC Replacment Cartridge For XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- LEXMARK Imaging Unit 12k Yld (B220Z00)
- Xerox Laser Printer Drums & Fusers