Shop All Appliance Parts
Xerox
Drum Cartridge, 60000 Page-Yield, Black
Mfr # 113R00670
Zoro # G4253247
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 60000
- Color Black
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 113R00670
- Zoro # G4253247
- UPC # 095205114102
- Country of Origin China
- Category Appliance Parts
Details
Item | Drum Cartridge,60000 Page-Yield,Black |
Max. Page Yield | 60000 |
Color | Black |
Weight | 5 lbs |
Description
Drum Cartridge,60000 Page-Yield,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Solenoid Valve (2V-80502-03)
- MRS. WAGES Pickling Lime 16 oz (W502-D3425)
- SUPCO Spanner Wrench (TB123B)
- LOGO BRANDS Texas 15oz Stripe Mug (218-C15SM)
- ALLIANCE KIT HOSE RNS SPRAY UW30/UW35 (F730025)
- AVANTI Stacking Kit for Laundry Models FLW22/FL40, White (SK1V0W)
- GILES Pan Sifter Bbt (30261)
- WHIRLPOOL Four Wire 30-Amp Dryer Power Cord, 4 Ft (PT400L)
- ALLIANCE KIT NOZZLE RINSE SPRAY (F730077)
- ILC Replacement for Whirlpool Dg7500 (DG7500 WHIRLPOOL)
- WHIRLPOOL Gladiator Wire Basket, 35 Lb Capacity, Steel, Graphite (GAWU18BKBH)
- Xerox Appliance Parts