Shop All Laser Printer Drums & Fusers
Xerox
Drum 013R00691, 12,000 Page-Yield, Black
Mfr # 013R00691
Zoro # G803666332
original price:
$140.99
7% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 12000
- Printer Brand Xerox®
- For Use With Xerox® B230, B225, B235 Multifunction Laser Printer
- Compatibility OEM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 013R00691
- Zoro # G803666332
- UPC # 95205069044
- Country of Origin Colombia
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 12000 |
Printer Brand | Xerox® |
For Use With | Xerox® B230, B225, B235 Multifunction Laser Printer |
Compatibility | OEM |
Color | Black |
Item | Drum Unit |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- AVERY Dividers, Insert, Plastic, 5Tb 5PK (AVE11292)
- XEROX Xerox Drum Unit, 96000 Yield (013R00591)
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- XEROX Xerox Drum Cartridge (013R00686)
- XEROX Drum Unit, 87,000 Page-Yield, Black/Cyan/Magenta/Yellow (013R00688)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- XEROX Xerox Drum Cartridge (013R00681)
- DELL Dell 201116 Black Drum Unit for E310 (201116)
- Xerox Printers & Scanners