Shop All Copy & Printer Paper
Xerox
Copy Paper, 24lb, Letter, White, PK500
Mfr # 3R11540
Zoro # G4252617
product price: $11.39
/pk 500, $0.02/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Brightness Rating (US) 98
- Brightness Rating (International) 113
- Machine Compatibility Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R11540
- Zoro # G4252617
- UPC # 095205222135
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Copy Paper,24lb,Letter,White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Brightness Rating (US) | 98 |
Brightness Rating (International) | 113 |
Machine Compatibility | Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers |
Paper Grade (gsm) | 90 gsm |
Weight | 6.25 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Copy Paper,24lb,Letter,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- VANTAGE Vantage 15E Paper Trimmer, 12" Cut Lth (15E)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK7500 (30606)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20 lb, 8.5 x 14, White, PK5000 PK (3R02051CT)
- XEROX Carbonless Paper, 8.5x11, Coated, Wht, PK500 (3R12435)
- XEROX Multipurpose Paper, 8-1/2x11, Blue, PK500 (3R11050)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 24lb, 8.5x11, Wht, PK500 (3R02531)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- Xerox Copy & Printer Paper