Shop All Ink and Toner Cartridges
Xerox Compatible
Xerox Compatible 106R01395 Black High Capacity Print Cartridge
Mfr # 106R01395
Zoro # G403851824
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox Compatible
- MFR # 106R01395
- Zoro # G403851824
- Country of Origin China
- Category Ink and Toner Cartridges
Description
This black toner cartridge uses EA-HG toner which is a Xerox patented technology. Emulsion Aggregation toner is a chemical toner using resin pigment and wax particles that are formed in water. Toner particles are smaller in diameter and uniform in shape in comparison to conventional toners. This results in improved print clarity and sharper detail. EA-HG toner used in this cartridge is high grade toner which makes further improvements to standard EA toner performance. This oil-less toner helps to eliminate problems caused by oil such as printed text that is too shiny making it difficult to read. Images are enhanced with a smoother surface thanks to the low-melt toner formulationPrimary InformationProduct Type : Toner Cartridge Printer Technology : Laser Output Color : Black Compatibility : with Xerox printer. Yield : 7 000 pages @ 5% coverage UNSPSC CodeUNSPSC Code : 44103103
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- JIFFYLITE Bubble Mailer, Paper, 14-3/4" L, Kraft, PK80 (100729778)
- CARRERA Nintendo Mario Kart First with Spinner Race Track (20063026)
- XEROX COMPATIBLE High Capacity Magenta Aftermarket Toner Cartridge WorkCentre 6515 Phaser 6510; (106R03478)
- HP Toner Cartridge, 6000, Yellow (CE402A)
- LEXMARK Extra High Yield Black Toner Cartridge 36K YLD (T654X11A)
- ROYAL TONER Toner For C530 44469721, Cyan, 5K Pages (44469721)
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- HP Toner Cartridge, Magenta, HEWCF363A (CF363A)
- XEROX Toner, 34,000 Page-Yield, Yellow (006R01658)
- Xerox Compatible Ink and Toner Cartridges