Shop All Ink and Toner Cartridges
Xerox Compatible
Xerox Compatible 106R01393 Magenta High Capacity Print Cartridge
Mfr # 106R01393
Zoro # G103851834
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox Compatible
- MFR # 106R01393
- Zoro # G103851834
- Country of Origin China
- Category Ink and Toner Cartridges
Description
This magenta toner cartridge uses EA-HG toner which is a Xerox patented technology. Emulsion Aggregation toner is a chemical toner using resin pigment and wax particles that are formed in water. Toner particles are smaller in diameter and uniform in shape in comparison to conventional toners. This results in improved print clarity and sharper detail. EA-HG toner used in this cartridge is high grade toner which makes further improvements to standard EA toner performance. This oil-less magenta toner generates high quality colours with sheen and thickness and images that have smooth surfacesPrimary InformationProduct Type : Toner Cartridge Printer Technology : Laser Output Color : Magenta Compatibility : with Xerox printer Yield : 5 900 pages @ 5% coverage UNSPSC CodeUNSPSC Code : 44103103
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12 (PIL31004)
- COMPLYRIGHT Employee Record Folder, Confidential, PK25 (A0503)
- XEROX COMPATIBLE High Capacity Magenta Aftermarket Toner Cartridge WorkCentre 6515 Phaser 6510; (106R03478)
- RICOH Type 1160W Black Toner Cartridge 2.2K YLD (888029)
- RICOH Br Mpc3003 - 1-Sd Yld Yellow Toner (RIC841814)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- HP HP 65XL, N9K04AN High-Yield Black Original Ink Cartridge (N9K04AN)
- XEROX XEROX PHASER COMP 6600/6600N 6600DN-WC 6605/ 6605N 6605DN BLACK (106R02228)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson ERC-32, 6PK (P1866)
- Xerox Compatible Printers & Scanners