Shop All Copy & Printer Paper
Xerox
Carbonless Papr, 8.5x11, Wht/Canary, PK5000
Mfr # 3R12430
Zoro # G4252635
product price: $395.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Canary/Pink/Goldenrod
- Features Four-Part—Collated, 1,250 sets.
- Size 8.5 x 11
- For Use With IGEN3; DocuCentre™ 12, 240, 255, 265, 460, 480, 490; DocuTech™ 135, 6100, 6135, 6155, 6180, HC184; DocuPrint™ 96, 115, 135, 155, 180, 4135, 4180, 4635, 5100, 5800, 5885, 5890, 5895, 5900, 5990, 5995; Nuvera 100, 120, 144PS, MX PS; WorkCentre™ 65, 75, 90, 4110, 4590
- Paper/Media Color(s) White/Canary/Pink/Goldenrod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 3R12430
- Zoro # G4252635
- UPC # 095205426205
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Carbonless Papr,8.5x11,Wht/Canary,PK5000 |
Color | White/Canary/Pink/Goldenrod |
Features | Four-Part—Collated, 1,250 sets. |
For Use With | IGEN3; DocuCentre™ 12, 240, 255, 265, 460, 480, 490; DocuTech™ 135, 6100, 6135, 6155, 6180, HC184; DocuPrint™ 96, 115, 135, 155, 180, 4135, 4180, 4635, 5100, 5800, 5885, 5890, 5895, 5900, 5990, 5995; Nuvera 100, 120, 144PS, MX PS; WorkCentre™ 65, 75, 90, 4110, 4590 |
Paper/Media Color(s) | White/Canary/Pink/Goldenrod |
Paper Basis Weight (lb) | 22 lb Bond |
Weight | 58 lbs |
Sequence | Straight |
Number of Parts | 4 |
Machine Compatibility | Copiers; Laser Printers |
Description
Carbonless Papr,8.5x11,Wht/Canary,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6 x 12.1, Clear, PK28 (314445BX)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- XEROX Multipurpose Paper, 8-1/2x11, Ivory, PK500 (3R11056)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- XEROX Carbonless Paper, 8.5x11, Canary, PK500 (3R12437)
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- XEROX Copy Paper, 24lb, Letter, White, PK500 (3R11540)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- Xerox Copy & Printer Paper