Shop All Laser Printer Drums & Fusers
Xerox
108R01419 Drum Unit, 48,000 Page-Yield, Yellow
Mfr # 108R01419
Zoro # G002683451
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 48000
- Printer Brand Xerox®
- For Use With Xerox® Phaser® 6510, WorkCentre® 6515
- Compatibility Multifunction Laser Printer
- Weight 2.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 108R01419
- Zoro # G002683451
- UPC # 95205832730
- Country of Origin Viet Nam
- Category Laser Printer Drums & Fusers
Details
Max. Page Yield | 48000 |
Printer Brand | Xerox® |
For Use With | Xerox® Phaser® 6510, WorkCentre® 6515 |
Compatibility | Multifunction Laser Printer |
Weight | 2.54 lbs |
Color | Yellow |
Item | Drum Unit |
Description
Used for best print quality. Best total cost of ownership. Guaranteed for best quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- UNIVERSAL Handheld Box Sealing Tape Dispenser, 3" Core (UNV88000)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- XEROX 108R01420 Drum Unit, 48,000 Page-Yield, Black (108R01420)
- GENERIC Replacment Drum For XEROX COMP. 7760 DRUM (108R00713)
- XEROX Xerox Drum Unit, 96000 Yield (013R00591)
- XEROX 013R00662 Drum Unit, 125000 Page-Yield (013R00662)
- GENERIC Replacment Cartridge For XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- XEROX Fuser, 100,000 Page-Yield (115R00061)
- BROTHER Brother International Corp. BRTDR310CL Replacement Drum- 25000 Page Yield (BRTDR310CL)
- Xerox Laser Printer Drums & Fusers