Shop All Ink and Toner Cartridges
Xerox
106R04347 High-Yield Toner, 3,000 Page-Yield, Black
Mfr # 106R04347
Zoro # G602690668
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 3000
- Color Black
- For Use With Xerox® B210, B205, B215
- Weight 1.98 lbs
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 106R04347
- Zoro # G602690668
- UPC # 95205891669
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 3000 |
Color | Black |
For Use With | Xerox® B210, B205, B215 |
Weight | 1.98 lbs |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Xerox |
Yield Type | High-Yield |
Supply Type | Toner |
Device Types | Laser Printer |
Description
For excellent performance, quality and total cost of ownership, buy genuine Xerox®.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- XEROX Toner Cartridge, 2000 Page, Magenta (106R02242)
- XEROX XEROX COMP AltaLink C8030/8035/8045 CYAN (006R01698)
- XEROX XEROX PHASER COMP 3600B/ 3600N/3600DN (106R01370)
- XEROX XEROX COMP WC 3655 HY (106R02740)
- XEROX Toner Cartridge, 15000 Page, Cyan (6R1516)
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- Xerox Ink and Toner Cartridges