Shop All Ink and Toner Cartridges
Xerox
106R03526 Extra High-Yield Toner, 8000 Page-Yield, Cyan
Mfr # 106R03526
Zoro # G6078744
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 8000
- Compatible OEM Model Number Xerox
- Remanufactured Cartridge Number No
- For Use With Xerox® VersaLink® C400, C405
- Product Type Toner Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R03526
- Zoro # G6078744
- UPC # 95205842104
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 8000 |
Color | Cyan |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | No |
For Use With | Xerox® VersaLink® C400, C405 |
Product Type | Toner Cartridge |
Compatibility | Xerox VersaLink Printers: C400, C405 |
Weight | 0.65 lbs |
Supply Type | Toner |
Device Types | Laser Printer |
Yield Type | Extra High-Yield |
Description
Xerox® 106R03526 Extra High-Yield Toner, 8000 Page-Yield, Cyan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- XEROX 106R03527 Extra High-Yield Toner, 8000 Page-Yield, Magenta (106R03527)
- XEROX XEROX PHASER 6500/6505 YELLOW (106R01596)
- XEROX Toner Cartridge, 15000 Page, Yellow (6R1514)
- XEROX XEROX PHASER 6140 BLACK (106R01480)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- CLOVER IMAGING GROUP High Yield Cyan Ink Cartridge for Epson T079220, 810 Yield (EPC79220)
- Xerox Ink and Toner Cartridges