Shop All Ink and Toner Cartridges
Xerox
106R03512 High-Yield Toner, 5000 Page-Yield, Black
Mfr # 106R03512
Zoro # G6079961
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 5000
- Color Black
- Remanufactured Cartridge Number No
- Compatible OEM Model Number Xerox
- For Use With Xerox® VersaLink® C400, C405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 106R03512
- Zoro # G6079961
- UPC # 95205841961
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 5000 |
Color | Black |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Xerox |
For Use With | Xerox® VersaLink® C400, C405 |
Product Type | Toner Cartridge |
Compatibility | Xerox VersaLink Printers: C400, C405 |
Weight | 0.59 lbs |
Supply Type | Toner |
Yield Type | High-Yield |
Device Types | Laser Printer |
Description
Xerox® 106R03512 High-Yield Toner, 5000 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 CYAN- (006R01512)
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- XEROX Xerox Black Toner Cartridge, 30000 Yield (006R01655)
- XEROX XEROX VERSALINK C600/605 - CYAN (106R03896)
- XEROX Xerox Toner Cartridge, 30000 Yield (006R01159)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- Xerox Ink and Toner Cartridges