Shop All Ink and Toner Cartridges
Xerox
106R01412 High-Yield Toner, 8000 Page-Yield, Black
Mfr # 106R01412
Zoro # G6070073
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 8000
- Color Black
- Compatible OEM Model Number Xerox
- Remanufactured Cartridge Number No
- For Use With Xerox® Phaser® 3300MFP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R01412
- Zoro # G6070073
- UPC # 95205743470
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 8000 |
Color | Black |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | No |
For Use With | Xerox® Phaser® 3300MFP |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser 3300MFP Printer |
Weight | 3.656 lbs |
Supply Type | Toner |
Device Types | Laser Printer |
Yield Type | High-Yield |
Description
Xerox® 106R01412 High-Yield Toner, 8000 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA TASK ALFA 3252ci CYAN (TK-8339C)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM50)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- XEROX XEROX COMP VERSALINK C400/C405 YELLOW (106R03525)
- XEROX Xerox Yellow Toner Cartridge (006R01749)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- XEROX XEROX COMP AltaLink C8030/8035/8045 YELLOW (006R01700)
- XEROX Yellow Toner Cartridge Premium Remanufactured: C310:C315 (006R04367)
- XEROX Toner Cartridge, 1000 Page, Cyan, Printer Series: Phaser, WorkCentre (106R01591)
- HP Toner Cartridge, Black, HEWCF226X (CF226X)
- Xerox Ink and Toner Cartridges