Shop All Ink and Toner Cartridges
Xerox
106R01152 Toner, 9000 Page-Yield, Yellow
Mfr # 106R01152
Zoro # G400447532
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Page Yield 9000
- Color Yellow
- For Use With Xerox® Phaser® 7400
- Weight 1.78 lbs
- Compatible OEM Model Number Xerox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xerox
- MFR # 106R01152
- Zoro # G400447532
- UPC # 95205004311
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Print and Imaging Supplies |
Max. Page Yield | 9000 |
Color | Yellow |
For Use With | Xerox® Phaser® 7400 |
Weight | 1.78 lbs |
Compatible OEM Model Number | Xerox |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Compatibility | Xerox Phaser Printers: 7400, 7400DN, 7400DT, 7400DX, 7400DXF, 7400N |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Prints dazzling color with amazing highlights for impressive images. Brings your photos to life with startlingly realistic tones and shades. Phaser® supplies are engineered to consistently and reliably make your documents look their best. No more mess -- cartridge installs quickly and cleanly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- PRESSMAN Large Number Rummikub Game (406)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- XEROX Toner 006R04386, 1,500 Page-Yield, Yellow (006R04386)
- XEROX XEROX PHASER 6140 MAGENTA (106R01478)
- XEROX 006R01457 Toner, 22000 Page-Yield, Black (006R01457)
- XEROX XEROX VERSALINK C500/505 MAGENTA (106R03867)
- XEROX 106R03476 Toner, 2,500 Page-Yield, Black (106R03476)
- XEROX XEROX COMP 550/560/570 MAGENTA (006R01527)
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- Xerox Printers & Scanners