Xero

White Scrub Pad Pack of Five, 5PK


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 6 in
  • Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xero
  • MFR # 209-15-36
  • Zoro # G807468383
  • Country of Origin China
  • Category Squeegees

Dimensions

Squeegee Blade Width 6 in
Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.