Shop All Handles, Frames and Braces
Xero
Universal Extension 35 Foot Kit
Mfr # 209-20-61
Zoro # G007474856
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 3 in
- Length 73.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-61
- Zoro # G007474856
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.5 in |
Height | 3 in |
Length | 73.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO CHIMNEY BRUSH 8 IN ROUND POLY (33190)
- MISTY Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, PK12 (1039394)
- MIDWEST RAKE Gauge Rake Frame, 10" L, 10" Handle (57044)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Compact Towel Dispenser, 13 3/10 x 13 1/2 x 10, Pearl White (9217)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- Xero Handles, Frames and Braces