Shop All Handles, Frames and Braces
Xero
Universal Extension
Mfr # 209-20-25
Zoro # G207475011
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73.5 in
- Height 2.5 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-25
- Zoro # G207475011
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 73.5 in |
Height | 2.5 in |
Width | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 80 fl. oz. (60162)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- 3M HB Quat Disinfecting Cleaner, 0.5 gal. Jug (25A)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO Acme Pole Tip Set (209-24-134)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- Xero Handles, Frames and Braces