Shop All Steel Wool
Xero
Steel Wool Roll 5 lbs
Mfr # 105040
Zoro # G507657926
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.5 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 105040
- Zoro # G507657926
- Country of Origin United States
- Category Steel Wool
Dimensions
Width | 12.5 in |
Length | 13 in |
Details
Item | Steel Wool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44198)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- VIRGINIA ABRASIVES Virginia Abrasives 018-81924 3 x 21 in. 24 Grit Cloth Floor Sanding Belt - Pack Of 10 (757416)
- XERO Steel Wool 12 Bags, 12PK (117000)
- RHODES AMERICAN 3 Grade Medium/Coarse/Fine Steel Wool Pad , 12PK (10121114)
- NORTON ABRASIVES Steel Wool 1 Med 12Pk (07660768116)
- NORTON ABRASIVES Steel Wool 4 Excs 12Pk (07660768335)
- NORTON ABRASIVES Steel Wool 1 Med 12Pk (07660768116)
- S.O.S. Steel Wool Soap Pad, PK180 (88320)
- S.O.S. Steel Wool Soap Pad, PK96 (CLO 98041)
- Xero Steel Wool