Shop All Lawn & Garden Hose Reels
Xero
Rubber Hose 38 Inch Blue 50 Foot
Mfr # BD505148
Zoro # G507392155
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Foot
- Cart Height 5 in
- Width 16 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # BD505148
- Zoro # G507392155
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Size | 50 Foot |
Cart Height | 5 in |
Width | 16 in |
Length | 17 in |
Details
Item | Hose |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel For Gravely 09253700, John Deere Tca22703, Tcu18744; 210-142 (210-142)
- RAIN BIRD Swing Pipe, 1/2" MNPT Elbow, PK10 (SWGE10)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- KOHLER Stud Low Profile A/C (24 072 19-S)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO HD 150 Reel Blue (209-25-41)
- XERO Hose Purple 500 Foot (209-25-36)
- SURTEK Hose Reel With Wheels, 45 M Capacity (PMR45)
- GRILLTOWN STA125B Wall Mount Hose Reel (GR570030)
- GORILLA GLUE 150 ft. Black/Gray Retractable Free Standing Hose Reel Cart (GRS-150H)
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- Xero Watering & Irrigation