Shop All Handles, Frames and Braces
Xero
Pure Package with Pro Basic Pole - 50 Foot
Mfr # 209-27-75
Zoro # G807475015
Free Shipping & Returns
$3,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 77 in
- Height 3 in
- Size 50 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-27-75
- Zoro # G807475015
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 2.5 in |
Length | 77 in |
Height | 3 in |
Size | 50 Foot |
Details
Item | Window Cleaning Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scrub Pad, Polyester, 9-3/4"L (OPS20)
- NOBLES/TENNANT SQUEEGEE SET - TAN, FITS TN 1228905, 1228907 (9015736)
- HANDI-BAG 30 gal Trash Bags, 30 in x 33 in, Medium-Duty, .65 Mil, Black, 60 PK (HAB 6FT60)
- OIL-DRI Sorbents, 12 gal, 15 in x 19 in, Oil, White, Polypropylene (L90852G)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- Xero Handles, Frames and Braces