Shop All Handles, Frames and Braces
Xero
Pure Package with Micro Ultra Light High Mod Pole - 50 Foot
Mfr # 209-27-71
Zoro # G907475045
Free Shipping & Returns
$4,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Foot
- Width 3 in
- Height 2.5 in
- Material Carbon Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-27-71
- Zoro # G907475045
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 50 Foot |
Width | 3 in |
Length | 73.5 in |
Height | 2.5 in |
Details
Item | Window Cleaning Kit |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- CLICHE CHEMICALS Hi Slide Quart (284-30-05)
- DIAL PROFESSIONAL 1 L Personal Soaps Cartridge, 8 PK (82839)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- Xero Handles, Frames and Braces