Shop All Handles, Frames and Braces
Xero
Pure Package with Micro Ultra Light High Mod Pole - 40 Foot
Mfr # 209-27-70
Zoro # G407474999
product price: $4,165.99
/ea
Free Shipping & Returns
$4,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 2.5 in
- Material Carbon Fiber
- Size 40 Foot
- Length 73.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-27-70
- Zoro # G407474999
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 3 in |
Height | 2.5 in |
Size | 40 Foot |
Length | 73.5 in |
Details
Item | Window Cleaning Kit |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Squeegee Handle, 60"L, Wood (248HAS)
- VIKAN Handheld Dust Pan, White (56625)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1) (09606)
- NILFISK Wand, 1-37/64" Attachment Dia. (7-22026)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO Pole Tip Acme (209-24-125)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- Xero Handles, Frames and Braces