Shop All Handles, Frames and Braces
Xero
Pure Package with Micro Basic Pole - 50 Foot
Mfr # 209-27-64
Zoro # G307474730
product price: $3,600.99
/ea
Free Shipping & Returns
$3,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Foot
- Length 73.5 in
- Width 3 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-27-64
- Zoro # G307474730
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Size | 50 Foot |
Length | 73.5 in |
Width | 3 in |
Height | 2.5 in |
Details
Item | Window Cleaning Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Simplicity Mechanical Roll Towel Dispenser, 15.25 x 13 x 10.25, Black (T7400TBK)
- DOWNY High Efficiency Fabric Enhancer, Liquid, April Fresh, 4 PK (10144)
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- UNGER Floor Squeegee, Straight Double, 30" W (HM750)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- XERO M9 Water Fed Pole (209-20-399)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- GOJO Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels (6301-01)
- Xero Handles, Frames and Braces