Shop All Handles, Frames and Braces
Xero
Pro Ultra Light Add On Set 50 Foot
Mfr # 209-20-124
Zoro # G807475039
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Size 50 Foot
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-124
- Zoro # G807475039
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.75 in |
Length | 65.5 in |
Size | 50 Foot |
Height | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, Bag, Nylon Scrim-Reinforced, 80 Wipes, 13 in x 13 in, 12 PK (29000)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- RUBBERMAID COMMERCIAL Flat Dust Mop Frames, Black/Silver, Microfiber (1863893)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- CORTECH Threaded Wet Mop Handle, White, Fiberglass (204015J)
- Xero Handles, Frames and Braces