Shop All Handles, Frames and Braces
Xero
Pro Basic Add On Set 50 Foot
Mfr # 209-20-72
Zoro # G507474806
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 2.5 in
- Length 65.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-72
- Zoro # G507474806
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 3 in |
Width | 2.5 in |
Length | 65.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS RANGER OFF WHITE 16OZ AEROSOL (SEM25073)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- NITTANY PAPER MILLS 8 In. X 800 Ft. Core Embossed Roll Towel, White, 6Pk (NP-6800EW (PE))
- VISION 50 9″ x 9″ Polyester Knit Cleanroom Wipes 12PK (VS50-99)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO High Mod Carbon Fiber Universal Extension Kit 40 Foot Kit (209-20-156)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO M9 Water Fed Pole (209-20-399)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- BRUSKE 60" Handle, Hardwood (6031-P-R)
- Xero Handles, Frames and Braces