Shop All Handles, Frames and Braces
Xero
Pro Basic Add On Set 40 Foot
Mfr # 209-20-71
Zoro # G007474757
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-71
- Zoro # G007474757
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.75 in |
Width | 2 in |
Length | 65.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent/Citrus Blend, 15 PK (CLO 30112)
- BETCO Liquid Cleaners & Detergents, Pleasant, 4 PK (5354700)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- Xero Handles, Frames and Braces