Shop All Sponges and Scouring Pads
Xero
Natural Sea Wool Sponge Small
Mfr # SWL - Small
Zoro # G307466995
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # SWL - Small
- Zoro # G307466995
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 in |
Width | 3 in |
Size | Small |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMYDRY Refill Mstr Absrbr (USA250X3RC6)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- XERO Natural Sea Wool Sponge Large (SLW - Lg)
- 3M Scrubbing Pad 5400N, 20", Green, PK5 (5400N 20 IN)
- SWIFFER Dry Refill Cloths, White, 10.63 in. x 8 in., 32 Cloths, 4PK (21457)
- BSC PREFERRED 3M - Scotch Brite Scouring Pad 98, 60PK (S-20345)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- NORTON ABRASIVES Sponge 4-1/2 X 5-1/2 X 3/16 In. (3077)
- Xero Sponges and Scouring Pads