Shop All Sponges and Scouring Pads
Xero
Natural Sea Wool Sponge Large
Mfr # SLW - Lg
Zoro # G707466991
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 4 in
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # SLW - Lg
- Zoro # G707466991
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 8 in |
Width | 4 in |
Size | Large |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown Upright metal-capped broom, hardwood handle (5111-R)
- O-CEDAR Lobby Angle Broom (3951A)
- KLEAN-STRIP TSP Substitute Cleaner 32 oz (QKTP348)
- RUBBERMAID COMMERCIAL Scraper Pad, Black, Plastic (2018787)
- XERO Natural Sea Wool Sponge Small (SWL - Small)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- SCOTCH-BRITE Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15 (96HEX)
- LIBMAN Heavy Duty Scouring Pad For Multi-Purpose 7 in. L , 3PK (66)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- AMERCAREROYAL Royal Heavy Duty Green Scouring Pad, PK20 (S860/20)
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- Xero Sponges and Scouring Pads