Shop All Handles, Frames and Braces
Xero
M9 Water Fed Pole
Mfr # 209-20-399
Zoro # G307474815
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Length 82 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-399
- Zoro # G307474815
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 7 in |
Length | 82 in |
Height | 7 in |
Details
Item | Water Fed Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- ETTORE REACH Pole 3 Section 18 Foot (1692)
- Xero Handles, Frames and Braces