Shop All Handles, Frames and Braces
Xero
M9 Trad Pole Ettore Tip 21 Foot
Mfr # 209-20-448
Zoro # G407474753
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Length 59.5 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-448
- Zoro # G407474753
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 1.5 in |
Length | 59.5 in |
Width | 1.5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- REMCO VIKAN Red 24" Squeegee Head (77144)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Pure MAX Package with Destroyer Pole - 30 Foot (209-27-157)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- Xero Handles, Frames and Braces