Shop All Handles, Frames and Braces
Xero
M9 Trad Pole Dr Angle Tip 21 Foot
Mfr # 209-20-451
Zoro # G507474745
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Length 59.5 in
- Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-451
- Zoro # G507474745
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 1.5 in |
Length | 59.5 in |
Width | 1.5 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- BEAUMONT Citrus II Cleaner, 22 oz. Citrus, 12 PK (633712927)
- NANO MAGIC Screen Cleaner, 18 PK (687218NMT)
- WEILER Cup Brush, Not Included L Handle, Not Included (12206)
- XERO 53.5 in Water Fed Pole, carbon fiber (209-20-176)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29588)
- Xero Handles, Frames and Braces