Shop All Handles, Frames and Braces
Xero
J2 Pole Unger Tip
Mfr # 209-10-18
Zoro # G907474956
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-10-18
- Zoro # G907474956
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 40 in |
Width | 3 in |
Height | 3 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- MRS. MEYERS CLEAN DAY Clean Day Iowa Pine Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (17424)
- LIBMAN Libman Commercial Tile & Tub Scrub Refill Pads - (1151)
- NILFISK-ADVANCE AMERICA Nilfisk Plastic Crevice Nozzle For Use With Attix 30 & 50, 12"L (6084)
- XERO 55 in Extension Pole, carbon fiber (209-20-222)
- XERO Pure MAX Package with Pro Basic Pole - 40 Foot (209-27-125)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO Holiday Light Pole 20 Foot (209-20-296)
- XERO Holiday Light Pole 50 Foot (209-20-299)
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- Xero Handles, Frames and Braces