Shop All Handles, Frames and Braces
Xero
J2 Pole Dr Angle Tip
Mfr # 209-10-20
Zoro # G307474921
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 40 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-10-20
- Zoro # G307474921
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 3 in |
Length | 40 in |
Height | 3 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., PK4 (PC-109B-1)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- FABULOSO Multiuse Cleaner, 1 gal. Jug, Ocean Cool, 4 PK (US05252A)
- XERO Pole Tip AntiSpin (209-24-113)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- Xero Handles, Frames and Braces