Shop All Lawn & Garden Hose Reels
Xero
Hose Yellow 100 Foot
Mfr # 209-25-04
Zoro # G507392148
original price:
$136.48
20% off
new price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Cart Height 6 in
- Length 14 in
- Width 14 in
- Size 100 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-25-04
- Zoro # G507392148
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 6 in |
Length | 14 in |
Width | 14 in |
Size | 100 Foot |
Details
Item | Hose |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shut Off, Plastic (S71701)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 25 ft., Red (423H82)
- CHAPIN 2 gal. ProSeries Sprayer, 48" Hose Length (26021XP)
- IK SPRAYERS IK Pro Air Connector Coupling (82671312)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO Hose Purple 500 Foot (209-25-36)
- XERO HD 150 Reel Blue (209-25-41)
- MALCO PEX Tubing Uncoiler W/Case, Steel (UC1)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- TRUE TEMPER Ames True Temper 2388340 Reel Easy Side Mountain (2462109)
- Xero Watering & Irrigation