Shop All Lawn & Garden Hose Reels
Xero
Hose Orange 100 Foot
Mfr # 209-25-32
Zoro # G407392149
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cart Height 6 in
- Width 14 in
- Size 100 Foot
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-25-32
- Zoro # G407392149
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 6 in |
Width | 14 in |
Size | 100 Foot |
Length | 14 in |
Details
Item | Hose |
Color | Orange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTAG1307 Garden Ornament Bird (ANCIENTAG1307)
- E-Z-GO Clear Fold Down Windshield Kit for TXT (74910G01)
- BIG ROCK SPORTS 65 Fish Hook Remover (0848-4005)
- XERO HD 150 Reel Blue (209-25-41)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- XERO Hose Purple 500 Foot (209-25-36)
- DYNAMO WATER HOSE REEL, MANUAL, 200 FT. RUBBER HOSE (D2205104.60)
- JACKSON PROFESSIONAL TOOLS HeavyDuty Swiveling Hose Reel Cart, 400 Feet (2517200)
- LIBERTY Wall Mount Hose Reel, Tan, 200 Feet 58 Inch (703-2)
- YARD BUTLER Handy Reel (IHR-1SLV)
- Xero Watering & Irrigation