Shop All Lawn & Garden Hose Reels
Xero
Hose Neon Yellow 100 Foot
Mfr # 209-25-39
Zoro # G607392147
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Height 3.75 in
- Length 11.5 in
- Size 100 Foot
- Width 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-25-39
- Zoro # G607392147
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 3.75 in |
Length | 11.5 in |
Size | 100 Foot |
Width | 11.5 in |
Details
Item | Hose |
Color | Neon Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Honey Filter (HSTRAINF)
- RV PIGTAILS RV Pigtails 30041 Forest River / Rockwood / Palomino / Northwood 4-6 Pigtail - Yellow, 38" (30041)
- LOGO BRANDS Pittsburgh Steelers Colorblock 12oz Slim Can Coolie (625-S12C-11)
- SEM PAINTS Self Etching Primer, Green (39693)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO Hose Purple 500 Foot (209-25-36)
- XERO HD 150 Reel Blue (209-25-41)
- MACNAUGHT Retractable Garden Hose Reel - 82 Ft. Beige Case (DR482P-05)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- SUNCAST HIDEAWAY HOSE REEL 100ft (PHILIPSH100DY)
- Xero Watering & Irrigation