Shop All Lawn & Garden Hose Reels
Xero
Hose Green 100 Foot
Mfr # 209-25-06
Zoro # G107392128
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 100 Foot
- Width 14 in
- Cart Height 6 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-25-06
- Zoro # G107392128
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Size | 100 Foot |
Width | 14 in |
Cart Height | 6 in |
Length | 14 in |
Details
Item | Hose |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0015)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- CERRAR Blue Viper™ Precision Weed Sprayer (CE2054911)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO Hose Purple 500 Foot (209-25-36)
- XERO HD 150 Reel Blue (209-25-41)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- LANDSCAPERS SELECT Cart Hose Reel Garden 250Ft (TC4719A)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- Xero Lawn & Garden Hose Reels