Shop All Lawn & Garden Hose Reels
Xero
Hose Black 100 Foot
Mfr # TAX57-AN1
Zoro # G207392127
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14 in
- Width 14 in
- Size 100 Foot
- Cart Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # TAX57-AN1
- Zoro # G207392127
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Length | 14 in |
Width | 14 in |
Size | 100 Foot |
Cart Height | 6 in |
Details
Item | Hose |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS Double Spring Nail Nipper Straight, 6in, German (VK035-0132)
- BRIGGS & STRATTON Chute Assembly (762222MA)
- MTD Air Filter (OEM-751-10794)
- GENERAL TOOL & INSTRUMENTS Weasel Edger Chopper (91714)
- XERO HD 150 Reel Blue (209-25-41)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO Hose Purple 500 Foot (209-25-36)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- SUNCAST Taupe Plastic Hose Guide Stake (HS10210PK)
- LANDSCAPERS SELECT Hose Hanger Hd Green (5227-1)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- Xero Watering & Irrigation