Shop All Handles, Frames and Braces
Xero
High Mod Carbon Fiber Universal Extension Kit 35 Foot Kit
Mfr # 209-20-157
Zoro # G707474590
product price: $439.00
/ea
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Height 2.25 in
- Width 2.5 in
- Length 47.75 in
- Size 35 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-157
- Zoro # G707474590
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.25 in |
Width | 2.5 in |
Length | 47.75 in |
Size | 35 Foot |
Details
Handle Material | carbon fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tornado Spin Mop System Refill, 4PK (1284)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- VIKAN Handle, Polypropylene, Yellow, 6-1/2 in. (29346)
- MILWAUKEE TOOL AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums (49-90-2028)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO M9 Water Fed Pole (209-20-399)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- Xero Handles, Frames and Braces