Shop All Handles, Frames and Braces
Xero
High Mod Carbon Fiber Universal Extension Kit 30 Foot Kit
Mfr # 209-20-158
Zoro # G607474621
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Size 30 Foot
- Length 47.5 in
- Height 2.5 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-158
- Zoro # G607474621
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 30 Foot |
Length | 47.5 in |
Height | 2.5 in |
Width | 1.75 in |
Details
Handle Material | carbon fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- TORK Tork Matic Paper Towels, White, 6 PK (TRK290095)
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO Holiday Light Pole 30 Foot (209-20-297)
- XERO Pure MAX Package with Micro Ultra Light High Mod Pole - 30 Foot (209-27-120)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- Xero Handles, Frames and Braces