Shop All Lawn & Garden Hose Reels
Xero
HD 150 Reel Blue
Mfr # 209-25-41
Zoro # G207392134
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.25 in
- Width 17.8 in
- Cart Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xero
- MFR # 209-25-41
- Zoro # G207392134
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Length | 21.25 in |
Width | 17.8 in |
Cart Height | 19 in |
Details
Item | Hose |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 8 ft x 20 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-2008)
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 227', 1Lb Donut (22-495)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- XERO Hose Orange 100 Foot (209-25-32)
- XERO Rubber Hose 38 Inch Blue 50 Foot (BD505148)
- XERO Hose Purple 500 Foot (209-25-36)
- AMES Hanger Hose Steel Saddle (2383520)
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W (234-A)
- SUNCAST Smart Trak Hideaway 225 Ft. x 5/8 In. Taupe w/Bronze Lid Resin Hose Reel (SMT200B2)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- Xero Lawn & Garden Hose Reels