Shop All Rags & Towels
Xero
Fish Scale Towel XL Ruby Pack of Ten, 10PK
Mfr # 209-15-99
Zoro # G807466969
product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Size XL
- Color Ruby
- Width 12.5 in
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-15-99
- Zoro # G807466969
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | XL |
Width | 12.5 in |
Length | 12.5 in |
Height | 3.125 in |
Details
Material | microfiber |
Item | Microfiber Cloth |
Color | Ruby |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop, 6PK (977)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK8 (62338-78297)
- QUICKIE Quickie Mfg 208 Poly Block Deck Scrub - 9 in. (566085)
- XERO Fish Scale Towel Mini Chevron Pack of Three, 3PK (209-15-91)
- RITZ Ritz 10019 Bar Mop Cotton Cloth White - pack of 3 (6132005)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- TRIMACO SuperTuff 8 Lb. Knit Painter's Rags (10482)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- GOLDEN STAR Purple Microfiber Cloth 300 GMS, 1, PK36 (MC1616PUR300-36PK)
- Xero Rags & Towels