Shop All Rags & Towels
Xero
Fish Scale Towel XL Chevron Single
Mfr # 209-15-95
Zoro # G007466974
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material microfiber
- Size XL
- Color Chevron
- Width 6.5 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-15-95
- Zoro # G007466974
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | XL |
Width | 6.5 in |
Height | 0.75 in |
Length | 8.5 in |
Details
Material | microfiber |
Item | Microfiber Cloth |
Color | Chevron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- SCOTCHGARD Surface Protection Film, 4 ft. L, PK10 (85895)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee (71256)
- XERO Fish Scale Towel Mini Chevron Pack of Three, 3PK (209-15-91)
- XERO Fish Scale Towel XL Ruby Pack of Ten, 10PK (209-15-99)
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Natural, 60/Case, 5 Lbs/Case (BR108)
- HANDEE POCKETS Microfiber Cleaning Cloth 6.25 in. W X 9.75 in. L 2 pk (33124)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, FOODSERVICE CLOTH, 13 X 21, BLUE, 240PK (192181A)
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- INTEX SUPPLY 100CT ClothLike Rags (NW-99967-W)
- Xero Rags & Towels