Shop All Rags & Towels
Xero
Fish Scale Towel Mini Chevron Pack of Three, 3PK
Mfr # 209-15-91
Zoro # G107466959
product price: $18.87
/pk 3, $6.29/ea
$18.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chevron
- Size Mini
- Color Chevron
- Length 8 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-15-91
- Zoro # G107466959
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | Mini |
Length | 8 in |
Height | 0.75 in |
Width | 8 in |
Details
Material | Chevron |
Item | Microfiber Cloth |
Color | Chevron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shop Vacuum, 15 1/8 in H, 19 1/8 in L (DXV04A)
- BOARDWALK 10 gal Trash Bags, 39 in x 23 in, 0.4 mil, White, 500 PK (H4823LWKR01)
- WHIRLPOOL Affresh Dishwasher Cleaner (W10282479)
- BERRY PLASTICS Berry Plastics 144867 True Value 13 Gallon Trash Bag - 85 Count (144867)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- XERO Fish Scale Towel XL Ruby Pack of Ten, 10PK (209-15-99)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- KLEIN TOOLS Klein Kleaners® Hand Cleaning Towels (51425)
- MONARCH Bath Towel Size Terry Wipers - WHITE 5 lb box (N-W50FB-5)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- Xero Rags & Towels