Shop All Handles, Frames and Braces
Xero
Destroyer Add On Set 40 Foot
Mfr # 209-20-280
Zoro # G907474918
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Length 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-280
- Zoro # G907474918
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 4 in |
Height | 4 in |
Length | 74 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER - OFF-BOARD CHARGER, 24V 20A, 50A RED PLUG (1029256)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- SAFCO Folding Caddy, 50 lb Cap, 16-1/2"x3-1/2"to14-1/2"x39", BK (SAF4054BL)
- SIMPLE SPACES Dish Scrub Brush Plastic (YB33273L)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- LIBMAN 60" Handle, Black, Red, Steel (601)
- Xero Handles, Frames and Braces