Shop All Handles, Frames and Braces
Xero
Acme Pole Tip Set
Mfr # 209-24-134
Zoro # G307474778
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Length 5 in
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-24-134
- Zoro # G307474778
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 2.5 in |
Length | 5 in |
Width | 1.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 44 gal Round Trash Can, Black (RND44-B0200)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Destroyer Water Fed Pole 30 Foot (209-20-279)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO M9 Trad Pole Unger Tip 21 Foot (209-20-449)
- HARPER Accessories and Replacement Parts (552)
- Xero Handles, Frames and Braces