Shop All Handles, Frames and Braces
Xero
82 in Water Fed Pole, carbon fiber
Mfr # 209-20-323
Zoro # G007474672
product price: $4,390.99
/ea
Free Shipping & Returns
$4,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Width 21 in
- Length 82 in
- Size 80 Foot
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-323
- Zoro # G007474672
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 21 in |
Length | 82 in |
Size | 80 Foot |
Height | 7 in |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (EW416)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 32 pk (75073)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- LEAKTITE 10 Quart Clear Measure Polysteel Rim Pail (11CLR)
- XERO J2 Pole Unger Tip (209-10-18)
- XERO 53 in Extension Pole, carbon fiber (209-20-367)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- REMCO 51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass (29369)
- Xero Handles, Frames and Braces