Shop All Handles, Frames and Braces
Xero
82 in Water Fed Pole, carbon fiber
Mfr # 209-20-320
Zoro # G107474886
product price: $2,599.00
/ea
Free Shipping & Returns
$2,599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Size 50 Foot
- Width 7 in
- Height 7 in
- Length 82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-320
- Zoro # G107474886
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 50 Foot |
Width | 7 in |
Height | 7 in |
Length | 82 in |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BIO-OXYGEN Laundry Detergent, 1 qt Bottle, Liquid, Unscented, Clear (ABSLLC50)
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- XERO Acme Pole Tip Set (209-24-134)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO Pure MAX Package with Pro Basic Pole - 50 Foot (209-27-126)
- XERO 53 in Extension Pole, carbon fiber (209-20-546)
- XERO M9 Water Fed Pole (209-20-399)
- IPC EAGLE Cleano Green Spot Pad 10 Inch (FRAN01108)
- Xero Handles, Frames and Braces