Shop All Handles, Frames and Braces
Xero
82 in Water Fed Pole, carbon fiber
Mfr # 209-20-319
Zoro # G207474892
product price: $2,099.00
/ea
Free Shipping & Returns
$2,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Length 82 in
- Width 7 in
- Size 40 Foot
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-319
- Zoro # G207474892
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 82 in |
Width | 7 in |
Size | 40 Foot |
Height | 7 in |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- WINDEX Liquid Cleaners & Detergents, Fresh, 8 PK (10019800003149)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- XERO 53 in Extension Pole, carbon fiber (209-20-404)
- XERO Pure Package with Pro Basic Pole - 40 Foot (209-27-74)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO J2 Pole Ettore Tip (209-10-17)
- XERO 70 in Water Fed Pole, carbon fiber (209-20-186)
- XERO Pole Tip AntiSpin (209-24-113)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC6)
- Xero Handles, Frames and Braces