Shop All Handles, Frames and Braces
Xero
77 in Water Fed Pole, carbon fiber
Mfr # 209-20-170
Zoro # G607474843
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material carbon fiber
- Length 77 in
- Height 3 in
- Material Carbon Fiber
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xero
- MFR # 209-20-170
- Zoro # G607474843
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 77 in |
Height | 3 in |
Width | 2.5 in |
Size | 50 Foot |
Details
Handle Material | carbon fiber |
Item | Water Fed Pole |
Material | Carbon Fiber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- DELTA Tissue Holder with Shelf (79956-PN)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum (FGQ58000YL00)
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- XERO 56 in Extension Pole, carbon fiber (209-20-226)
- XERO Acme Pole Tip Set (209-24-134)
- XERO M9 Trad Pole 21 Foot (209-20-447)
- XERO Universal Extension 30 Foot Kit (209-20-62)
- XERO Pole Tip AntiSpin (209-24-113)
- 3M 23 in Dust Cloth Holder, Black (59247)
- Xero Handles, Frames and Braces